missing translation for 'onlineSavingsMsg'
Learn More

SP Genevac™ miVac™ 2 Quattro Freeze Drying Package

Product Code. 31723030
Change view
Click to view available options
Volume (Metric):
Up to 50 mL
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
31723030 Up to 50 mL 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31723030 Supplier SP Genevac™ Supplier No. QFP23050
 Restricted Item
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Freeze dry package comes with everything needed to freeze dry your samples

  • The miVac2 Quattro Freeze Drying package consists of a Quattro Concentrator, Super Vacuum Pump, miVac Speed Trap, Pressure Controller, and a freeze drying Accessory kit.
  • These items when used together allow samples to be placed in the rotor and freeze-dried at full vacuum.
  • The low Vacuum level boils the sample at a temp. below their freezing point; once frozen the ice sublimes away, leaving a dry powder.
  • Included: Freeze drying jar, freeze drying valves, vial holders, vacuum isolation valve.
  • miVac2 SpeedTrap and Super Vacuum Pump may be used as a standalone freeze-dryer.

Specifications

Chamber Material Aluminum
Model miVac Quatro
Temperature Range (Metric) 30°C to 80°C
Volume (Metric) Up to 50 mL
Product Type Evaporator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.