missing translation for 'onlineSavingsMsg'
Learn More

SP Genevac™ miVac™ DNA and Duo Rotor for glass vials

Product Code. 31723035
Change view
Click to view available options
Length (Metric):
40 mm
60 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
31723035 60 mm Each
31723034 40 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31723035 Supplier SP Genevac™ Supplier No. DRC20V60035
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for efficient processing of multiple glass vials.

  • Manufactured from solid aluminum
  • Fits vials

Specifications

Type Rotor
Holds 35 Vials
Length (Metric) 60 mm
Diameter (Metric) 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.