missing translation for 'onlineSavingsMsg'
Learn More

SP Genevac™ miVac™ DNA and Duo Rotor for Scintillation Vials

Product Code. 31723032
Change view
Click to view available options
Holds:
28 x 60 mm Tubes
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
31723032 28 x 60 mm Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31723032 Supplier SP Genevac™ Supplier No. DRC28V60014
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Solid Aluminum rotor can hold up to 14 scintillation vials.

  • Manufactured from solid aluminum
  • Fits vials 28 mm Dia. x 60 mm Length
  • Can hold up to 14 scintillation vials

Specifications

Type Rotor
Holds 28 x 60 mm Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.