missing translation for 'onlineSavingsMsg'
Learn More

SP Genevac™ miVac™ Quattro Rotor

Product Code. 17821508
Change view
Click to view available options
Holds:
1.5 or 2.0 mL tubes
12 x 32 mm Glass Vials (200)
13 mm Tubes (100)
17 or 19 mm Tubes (70)
20 mL Tubes (42)
23 x 60 mm Tubes (70)
25 mm Tubes (32)
25 x 100 mm Tubes (38)
35 mm Tubes (32)
44 mm (14)
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
17821508 13 mm Tubes (100) Each
31723015 25 mm Tubes (32) Each
31723018 1.5 or 2.0 mL tubes Each
11544624 20 mL Tubes (42) Each
31723020 25 x 100 mm Tubes (38) Each
31723024 23 x 60 mm Tubes (70) Each
31723014 17 or 19 mm Tubes (70) Each
31723027 44 mm (14) Each
31723022 35 mm Tubes (32) Each
31723009 12 x 32 mm Glass Vials (200) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17821508 Supplier SP Genevac™ Supplier No. QRC13100100
Estimated Shipment: 31-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for efficient processing of tubes.

  • Manufactured from solid aluminum

Specifications

Type Rotor
Holds 13 mm Tubes (100)
Length (Metric) 100 mm
Diameter (Metric) 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.