missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.
MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored Black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Specifications
| Color | White |
| Filter Type | Membrane Filter |
| Material | MCE |
| Pore Size | 1.2 μm |
| For Use With (Application) | Used in analytical/research applications |
| Protein Binding Capacity | 150 μg/ cm2 |
| Quantity | 100Pack |
| Surface Type | Plain |
| Type | Filter Membranes |
| Diameter (Metric) | 50 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?