missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mixed Celluloses Esters Membranes Non-sterile Filter
Fisherbrand™ Mixed Celluloses Esters Membranes Non-sterile Filters are composed of cellulose acetate and cellulose nitrate.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Widely used membranes in analytical and research applications
- Naturally hydrophilic, biologically inert and offer thermal stability
- Characterized by smoother and more uniform surface than pure nitrocellulose membrane which facilitates particles detection, and high retention level
Specifications
0.77bar | |
Microfilter | |
1.2 μm | |
270mL/min./cm2 | |
20L/min. | |
100 Pack | |
Yes |
White | |
MCE | |
Non-sterile | |
Microdialysis of DNA and Proteins, clarification of aqueous solutions during microbiological analysis, identification of Nucleic Acids | |
Hydrophilic | |
Plain Disc | |
25 mm |