missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Measuring Cylinders with NS Ground and Glass Stopper

Product Code. 11795334
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations Unit Size
11795334 500 mL 5 mL Pack of 2
10141481 1000 mL 10 mL Each
11775334 100 mL 1 mL Pack of 2
11740984 10 mL 0.2 mL Pack of 2
10150711 2000 mL 20 mL Each
11785334 250 mL 2 mL Pack of 2
11755334 25 mL 0.5 mL Pack of 2
11765334 50 mL 1 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11795334 Supplier Hirschmann™ Supplier No. 2340290
  • ONLINE EXCLUSIVE PRICE
    189.00 €
    165.40 € / Pack of 2
    Save 23.60 €
    12% Off
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann™ Class A Measuring Cylinders with NS Ground and Glass Stopper are manufactured from durable DURAN™ glass tubing.

  • Blue, main point graduation
  • With NS ground and glass stopper
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification

Specifications

Tolerance ±2.5 mL
Material Glass
Certifications/Compliance DIN EN ISO 4788
Class Class A
Capacity (Metric) 500 mL
Height (Metric) 425 mm
Includes Glass Stopper
Stopper Material Glass
Graduations 5 mL
Autoclavable Autoclavable
Subdivision Blue enamel color, main point ring graduation
Sterility Non-sterile
Base Type Hexagonal
Scale Color Blue
Shape Round
Product Type Graduated Mixing Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.