missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies MLA™ D-Tipper™ Pipetters

Made of precision engineered aluminum alloy and stainless steel with limited Lifetime Warranty (covering parts). Color coded body for easy volume identification and individually serialized with Calibration Certificate included.

Brand:  VistaLab™ Technologies 1142C

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11925862

  • 324.00 € / Each
Estimated Shipment: 08-07-2024
to see stock.
Add to basket

Description

Description

  • Single-stroke ''to deliver'' operation''
  • Built in tip-ejector and glove guard
  • Factory calibrated to deliver specific quantities; can be easily recalibrated in the lab
  • Available in 30 fixed volumes ranging from 5-1000 μL
  • Also available as a Selectable model: 50/100/200 μL

Specifications

Specifications

±5%
Silver
Aluminum, Stainless Steel
1
Axial Pipette
Micro Pipetting/Liquid Transfer
1.73%
Not Autoclavable
Micro Pipetting/Liquid Transfer
D-Tipper™
Non-sterile
15 μL
Nozzle Insert, Calibration Key
Limited Lifetime
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers