missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ MM-1000 - Overhead Stirrer Multi-Mixer (without attachments) up to 20 L, 40-1000 rpm and from 1,000 to 10,000 mPa.s

Product Code. 17571136
Change view
Click to view available options
Speed:
40 to 1000 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Unit Size
17571136 40 to 1000 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17571136 Supplier Grant Instruments™ Supplier No. MM1000
  • ONLINE EXCLUSIVE PRICE
    860.00 €
    745.43 € / Pack of 1
    Save 114.57 €
    13% Off
View all promotions
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The MM-1000 is designed for stirring liquids up to 20 litres. It is a quiet and reliable mixer that provides stable continuous mixing for up to 7 days and features 3 types of motion:RotationalReciprocalVibration

It is an ideal instrument for biotechnology, organic synthesis, analytical laboratories. It can be used for stirring solutions up to the “medium viscosity” range (from 1,000 to 10,000 mPa.s).

5 optional paddles, retort stand and clamp sold separately.

Applications

  • Mixing, stirring and shearing in
  • Biotechnology
  • Organic synthesis
  • Analytical laboratories
  • Sample preparation
TRUSTED_SUSTAINABILITY

Specifications

Speed 40 to 1000 rpm
Capacity 20 L
Display Yes
Voltage 120/240 V
Wattage 8.4 W
Diameter (Metric) 135 mm
Height (Metric) 250 mm
Width (Metric) 140 mm
Amperage 700 mA
Description Overhead Stirrer Multi Mixer
Model MM-1000
No. of Speed Gears Rotational, Reciprocal, Vibration
Weight (Metric) 2.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.