missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH MM 400 Mixer Mills: Grinding Balls
For use with MM 400 Mixer Mills
46.05 € - 273.00 €
Specifications
Product Type | Grinding Ball |
---|---|
For Use With (Application) | Ideal for increasing the degree of mixing, grinding |
For Use With (Equipment) | MM 400 mixer mill |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Material | Price | Quantity & Availability | |||
10521213
|
RETSCH
05.368.0105 |
0.98 in. | 2.5 cm | Stainless Steel |
51.60 €
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
10324771
|
RETSCH
05.368.0093 |
0.78 in. | 2 cm | Zirconium Oxide |
137.00 €
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||
10798011
|
RETSCH
05.368.0061 |
1.18 in. | 3 cm | Stainless Steel |
46.05 €
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
10409112
|
RETSCH
05.368.0092 |
1.18 in. | 3 cm | Zirconium Oxide |
273.00 €
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
Description
Various sizes and materials.
Specifications
Grinding Ball | |
Ideal for increasing the degree of mixing, grinding | |
MM 400 mixer mill |