missing translation for 'onlineSavingsMsg'
Learn More

RETSCH MM 400 Mixer Mills: Grinding Balls

Product Code. 10798011 Shop All Retsch Products
Change view
Click to view available options
Material:
Stainless Steel
Zirconium Oxide
Diameter (English):
0.78 in.
0.98 in.
1.18 in.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Diameter (English) Unit Size
10798011 Stainless Steel 1.18 in. Each
10521213 Stainless Steel 0.98 in. Each
10324771 Zirconium Oxide 0.78 in. Each
10409112 Zirconium Oxide 1.18 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10798011 Supplier RETSCH Supplier No. 05.368.0061
  • ONLINE EXCLUSIVE PRICE
    47.50 €
    46.87 € / Pack of 1
    Save 0.63 €
    1% Off
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with MM 400 Mixer Mills

Various sizes and materials.

Specifications

Product Type Grinding Ball
Diameter (English) 1.18 in.
Diameter (Metric) 3 cm
For Use With (Application) Ideal for increasing the degree of mixing, grinding
For Use With (Equipment) MM 400 mixer mill
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.