missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Mobile Box Sorbents
Shop All asecos Products
Click to view available options
Capacity (Metric):
63 L
Unit Size:
Each
Description
- content: 6 cushions, 3 socks, 20 mats, 1 pair protective gloves
- 610 x 400 x 340 (W x D x H)
Specifications
Specifications
| Color | Blue |
| Capacity (Metric) | 63 L |
| Material | Polyethylene |
| Type | Mobile Spill Kit |
| Length (English) | 24.02 in. |
| Length (Metric) | 610.00 mm |
| Width (English) | 24.02 in. |
| Width (Metric) | 610.00 mm |
| Height (English) | 13.39 in. |
| Height (Metric) | 340.00 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction