missing translation for 'onlineSavingsMsg'
Learn More

Köttermann Mobile Cabinet with One Door

Product Code. 17382119
Change view
Click to view available options
Hinge Side:
Left
Right
No. of Drawers:
1
None
No. of Shelves:
1
None
Dimensions (D x W x H):
516 x 450 x 590 mm
516 x 450 x 740 mm
516 x 600 x 590 mm
516 x 600 x 740 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Hinge Side No. of Drawers No. of Shelves Dimensions (D x W x H) Unit Size
17382119 Right 1 None 516 x 450 x 740 mm Each
17312119 Left None None 516 x 450 x 590 mm Each
17322119 Right None None 516 x 450 x 590 mm Each
17352119 Left None 1 516 x 450 x 740 mm Each
17362119 Right None 1 516 x 450 x 740 mm Each
17372099 Right None None 516 x 600 x 590 mm Each
17312109 Right None 1 516 x 600 x 740 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17382119 Supplier Köttermann Supplier No. 31500124
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

This Mobile Cabinet with One Door offers versatile storage space with a single door to protect stored items.

  • Versatile storage space
  • Mobile with lockable wheels
  • Features one door to protect stored items
  • Many sizes and configurations available

Specifications

Color White
Cabinet Type Mobile
Dimensions (D x W x H) 516 x 450 x 740 mm
Door Type Hinged
Finish Epoxy Coated
Frame Material Steel
Hinge Side Right
Locking Mechanism No
No. of Doors 1
No. of Drawers 1
No. of Shelves None
Warranty None
Wheel Type Plastic with Brakes
With Casters Yes
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.