missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Mobile injector
Shop All Miele Products
Click to view available options
:
Dimensions (D x W X H): 496 x 492 x 190mm
Description
With 36 nozzles (E 351) 4 x 160 mm with clips (E 353)
Specifications
Specifications
| Material | Stainless Steel, Plastic |
| Product Type | Insert/Module for Narrow-necked Glassware |
| Color | Stainless Steel, Black |
| Holds | 36 Narrow-necked glassware |
| For Use With (Equipment) | Washer-disinfectors, laboratory |
| Depth (Metric) | 496 mm |
| Height (Metric) | 190 mm |
| Width (Metric) | 492 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction