missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Mobile injector

Product Code. 15480555 Shop All Miele Products
Click to view available options
:
Dimensions (D x W x H): 358 x 558 x 190mm
This item is not returnable. View return policy

Product Code. 15480555

Brand: Miele Professional™ 7459400

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Module E 943/2 for the optimum loading of narrow necked glassware 100 - 500 ml (PG 8527)

32 nozzles (E 351) 4 x 160 mm with clips (E 353)
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Color Stainless Steel
Holds 32 Narrow-necked glassware
For Use With (Equipment) Large-capacity washer-disinfectors, laboratory
Depth (Metric) 352 mm
Height (Metric) 190 mm
Width (Metric) 558 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.