missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Mobile Space Saver Worktables with 3-Sided Frame

Product Code. 15997191
Change view
Click to view available options
Dimensions (D x W x H):
24 x 36 x 34 in.
24 x 48 x 34 in.
24 x 60 x 34 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Unit Size
15997191 24 x 36 x 34 in. Each
15917201 24 x 48 x 34 in. Each
15937201 24 x 60 x 34 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15997191 Supplier Metro™ Supplier No. MWTS2436US

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Ver productos alternativos

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Maximize every inch with Metro™ Mobile Space Saver Worktables with 3-Sided Frame. Made from durable stainless steel components to stand up to the harshest applications and environments. Easily assembles in minutes without the use of special tools.

  • Units can be put together minutes without the use of special tools
  • Bottom shelf is adjustable in 1 in.increments
  • Sturdy construction provides a robust 600 lbs. load rating
  • Type 304 Stainless Steel components stand up to the harshest applications and environments
  • 1 in. diameter posts and patented Super Erecta Shelf construction assure a rigid, sway-free table
  • Heavy-duty 14-gauge stainless steel virtually eliminates any drumming
  • Utilizes corrosion resistant 5 in. polymer casters.

Garantía

Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.

Especificaciones

Product Type Mobile Table
Color Silver
Depth (English) 24 in.
Dimensions (D x W x H) 24 x 36 x 34 in.
Height (English) 34 in.
Load Bearing Capacity (English) 600 lb.
Load Bearing Capacity (Metric) 272 kg
Weight (English) 65 lb.
Width (English) 36 in.
Material Stainless Steel (304)
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.