missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Mobile Tables

Product Code. 16503661 Shop All Eppendorf Products
Change view
Click to view available options
Product Type:
High Version
Low Version
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
16503661 Low Version Each
16513661 High Version Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16503661 Supplier Eppendorf™ Supplier No. 5921000010
  • ONLINE EXCLUSIVE PRICE
    1935.00 €
    1810.00 € / Pack of 1
    Save 125.00 €
    6% Off
Estimated Shipment: 14-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eppendorf™ Mobile Tables ideal for ergonomic replacement of floor-standing centrifuges

  • Fits in any empty floor space
  • Available in two different height options
  • Ideal for replacing a floor-standing centrifuge
  • Ready to use - no assembly necessary
  • Dimensions (W x D x H): approx. 75 x 70 x 58.5 cm
  • For use with Centrifuges 5804/5804 R, 5810/5810 R, 5910 R and 5920 R
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Centrifuge 5804/5804 R, 5810/5810 R, 5910 R, 5920 R
Length (Metric) 70 cm
Height (Metric) 39 cm
Width (Metric) 75 cm
Includes Heavy-Duty Transport Wheels and Brakes
Product Type Low Version
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.