missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Model 111- The AlphaTec™ 1500 PLUS Stitched Coverall
Description
- Specialized protection: The AlphaTec™ 1500 PLUS Stitched - Model 111 delivers light chemical resistance, guards against asbestos and filters 99.9% of particles over 3 microns in size, as well as brick and cement dust, light aerosols and mists
- Heightened breathability: This asbestos protection suit's air and water vapor permeability also reduces wearers' exposure to heat stress
- Enhanced fit and features: Wearer comfort is augmented by this protective body suit's optimal fit, while a three-piece hood offers additional protective coverage, finger loops offer a secure hold.
- Certified antistatic capabilities: The AlphaTec™ 1500 PLUS Stitched - Model 111 is tested against EN 1149-5 antistatic standards
Specifications
Specifications
| Product Type | Hooded Coveralls |
| Size | 8 |
| Gender | Unisex |
| Material | Anti-static SMS |
| Color | Blue |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Finger Loops, Elastic |
| Neck Style | Hooded |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?