missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Model 192-G01 - AlphaTec™ 3000 Ultrasonically Welded and Taped Coverall
Description
- Multi-layer barrier fabric provides reliable protection against a wide range of chemicals.
- Innovative safety features, including a dual-zip system, enhance protection.
- Lightweight yet durable for comfortable wear.
- Bright yellow high-visibility color helps improve worker safety.
- Anti-static and tested in accordance with EN 1149-5.
Specifications
Specifications
| Product Type | Hooded Coveralls |
| Size | Small |
| Gender | Unisex |
| Material | Multi-layer Barrier Laminate Fabric |
| Color | Yellow |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Ties |
| Cuff Style | Locking Glove Ring |
| Neck Style | Hooded |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?