missing translation for 'onlineSavingsMsg'
Learn More

Micronova Modular Multi-Bucket Cart Systems

Product Code. 30533186 Shop All Micronova Products
Change view
Click to view available options
Dimensions (L x W x H):
81 x 61 x 102 cm
97 x 61 x 102 cm
109 x 61 x 102 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
30533186 81 x 61 x 102 cm Each
30533184 97 x 61 x 102 cm Each
30533187 109 x 61 x 102 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30533186 Supplier Micronova Supplier No. C22MC
  • ONLINE EXCLUSIVE PRICE
    3230.00 €
    2780.09 € / Pack of 1
    Save 449.91 €
    13% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ergonomically designed with smooth maneuverability with customizable configurations

  • A hanging bucket design provides greater stability and raised bucket height for convenient mop saturation
  • Durable 304 electropolished stainless steel construction
  • Raised bucket height for ergonomic and convenient mop saturation
  • Hanging bucket design provides greater stability
  • Single piece stainless steel push bar for durability and contamination control
  • Foot-operated wheel break secures cart in place
  • Interchangeable side rails to convert to double or triple bucket system
  • Compatible with plastic or stainless steel, narrow, or shallow buckets
  • Use with any Micronova stainless steel wringers
  • Manufactured for use in Controlled Environments
  • ISO 5 thru 9 Cleanrooms
  • ISO 9001 Certified Manufacturing Facility

Specifications

Autoclavable Autoclavable
Product Type Double Bucket Cart
Color Platinum
Dimensions (L x W x H) 81 x 61 x 102 cm
For Use With (Application) Micronova Mop Heads and Wringers
Height (English) 40 in.
Height (Metric) 102 cm
Length (English) 32 in.
Length (Metric) 81 cm
Load Bearing Capacity (English) 25.05 lb.
Load Bearing Capacity (Metric) 11.36 kg
Material Stainless Steel
No. of Shelves None
Weight (Metric) 11.36 kg
Weight (English) 25.05 lb.
Width (English) 24 in.
Width (Metric) 61 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.