missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Modular NFC RFID On-metal Labels
Description
- Polyester tag face material, with chip bonded to aluminum antenna using anisotropic conductive film adhesive
- Suitable for thermal transfer printing, including RFID encoding
- Labels are outside wound and 100% inspected, with 500 good RFID labels per roll with bad tags marked
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Format | Die-cut |
| Material | Polyethylene |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?