missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Mobile Injector, Module A 301/2

Product Code. 15445021 Shop All Miele Products
Change view
Click to view available options
Dimensions (L x W x H):
181 x 220 x 479mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
15445021 181 x 220 x 479mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15445021 Supplier Miele Professional™ Supplier No. 11116950
Add to basket
Add to basket
This item is not returnable. View return policy

Module A 301/2 for the optimum loading of laboratory glassware

  • Suitable for laboratory glassware such as Erlenmeyer flasks
  • equipped with 18 injector nozzles with plastic supports ID 160
  • Nozzle spacing 78 mm across the width, 84 mm across the depth
TRUSTED_SUSTAINABILITY

Specifications

Product Type Injector Module
For Use With (Equipment) Laboratory washer baskets A 100 and A 150
Includes Three rows of six injectors
Dimensions (L x W x H) 181 x 220 x 479mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.