missing translation for 'onlineSavingsMsg'
Learn More

Genlab Moisture Extraction Ovens

Product Code. 16385578
Change view
Click to view available options
Capacity (Metric):
1005 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
16385578 1005 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16385578 Supplier Genlab Supplier No. ME/1000/TDIG
  • ONLINE EXCLUSIVE PRICE
    16058.07 €
    11771.04 € / Pack of 1
    Save 4287.03 €
    26% Off
 Restricted Item
Estimated Shipment: 16-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifically designed to provide rapid drying and removal of excess moisture. Increased air circulation around the chamber and larger extraction vents offer superior drying times. A touchscreen with intuitive control provides excellent accuracies and stable drying conditions.

Included Features:

  • High speed air circulation
  • On screen historical trending (48 Hours)
  • 8 stage profile control
  • Count down timer with 24/7 real time clock operation
  • Manual or automatic overheat reset
  • Excellent stability < 0.8°C
  • Low chamber uniformity
  • Energy efficient with integral energy meter
  • New - Set point lock feature

Available Options (Upon Request):

  • 10 Menu x 8 Stage Profile Controller with Cyclic feature
  • Stainless steel chamber
  • Audible warnings
  • Explosion relief panels
  • Drip trays
  • Access ports (25, 50, 75 or 100 mm)
  • Traceable calibrations to national standards
  • Bespoke stands and stacking kits
  • Extended warranty
  • Bespoke solutions available upon request
  • Castor wheels

Specifications

Controller Type 8 Stage Profile Control, with Integral Overheat System
Capacity (Metric) 1005 L
Temperature (Metric) 50°C to 250°C
Type 2 Individual Pt100 Sensors
Display Touchscreen
For Use With (Application) Rapid Extraction of Moisture
Material Mild Steel Coated in Aluminum (CLAD)
No. of Shelves 5 Shelves, 11 Positions
Shelf Material Removable Chrome Plated Wire Grid Shelves
Temperature Stability <0.8°C
Timer Count Down Timer, 24/7 Real Time Clock Operation
Dimensions (D x W x H) Interior 92 x 142 x 77 cm
Dimensions (L x W x H) 110 x 178 x 142 cm
Diameter (Metric) Outlet Vent: 75 mm
Weight (Metric) 340 kg
Electrical Requirements 415 V
Wattage 6000 W
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.