missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Non-Filtered Low Retention Pipette Tip in Reload Tower

Click to view available options
Volume (Metric):
20 μL
200 μL
300 μL
1000 μL
1200 μL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 768
Pack of 960
Description
Pipette samples with the accuracy and precision you expect from your pipette every time, with Thermo Scientific™ SoftFit-L™ pipette tips. Low retention tips deliver maximum volume of sample and are for use with Rainin™ LTS pipettes.
- Reload towers are an environmentally-friendly packaging option that reduces plastic waste and storage space
- Compatible with SoftFit-L empty racks
- Color-coded inserts allows quick identification of tip volume
Specifications
Specifications
| Description | 300L, Non-Filtered, Non-sterile, Refill |
| Volume (Metric) | 300 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Natural |
| Model | 300L |
| Length (English) | 2.26 in. |
| Length (Metric) | 5.75cm |
| Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
| Format | Refill |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction