Learn More
Invitrogen™ DiD' oil; DiIC18(5) oil (1,1'-Dioctadecyl-3,3,3',3'-Tetramethylindodicarbocyanine Perchlorate)
Description
The far-red fluorescent, lipophilic carbocyanine DiD is an oil at room temperature and weakly fluorescent in water but highly fluorescent and quite photostable when incorporated into membranes. It has an extremely high extinction coefficient and short excited-state lifetimes (∽1 nanosecond) in lipid environments. Once applied to cells, the dye diffuses laterally within the plasma membrane.
Cell Analysis, Cell Tracing & Tracking, Neuronal Tracing
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Color | Red |
| Content And Storage | Store at room temperature and protect from light. |
| Excitation Wavelength Range | 644 nm |
| For Use With (Equipment) | Fluorescence Microscope |
| Quantity | 25 mg |
| Detection Method | Fluorescence |
| Emission | 665 nm |
| Shipping Condition | Room Temperature |
| Product Type | Liphophilic Tracer |
| Sub Cellular Localization | Cell Membranes, Lipids |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.