missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ FilmTracer™ SYPRO™ Ruby Biofilm Matrix Stain

Product Code. 11515336
Change view
Click to view available options
Quantity:
200 mL
Unit Size:
200mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11515336 200 mL 200mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11515336 Supplier Invitrogen™ Supplier No. F10318
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

5 ingredients

Convenient, ready-to-use 1X concentration

FilmTracer SYPRO Ruby biofilm matrix stain has been used to stain matrices of biofilms. This stain was originally used as a gel stain that labels most classes of proteins, including glycoproteins, phosphoproteins, lipoproteins, calcium binding proteins, fibrillar proteins and other proteins that are difficult to stain.

  • Flow Cytometer Laser Lines: 488
  • Platfotm: Confocal Microscope, Fluorescent Imager, Microplate Reader, Fluorescence Microscope
  • Label or Dye: SYPRO™ Ruby

Analysis of Bacteria, Bacterial Staining & Detection, Cell Analysis, Microbiological Analysis

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY

Specifications

Color Red
Content And Storage 5 ingredients, store at room temperature - may be exposed to light for a short period of time
Excitation Wavelength Range 450⁄610
Dye Type SYPRO™ Ruby
For Use With (Equipment) Confocal Microscope, Fluorescence Microscope, Fluorescent Imager, Microplate Reader
Quantity 200 mL
Detection Method Fluorescence
Emission Visible
Form Liquid
Product Line FilmTracer, Molecular Probes
Shipping Condition Room Temperature
Label Type Fluorescent Dye
Product Type Biofilm Matrix Stain
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.