Learn More
Invitrogen™ FocalCheck™ Fluorescence Microscope Test Slide #2, for spectral imaging systems
Description
The FocalCheck fluorescence microscope test slide #2 is specifically designed for calibrating fluorescence microscope systems and evaluating system and filter performance. This slide provides a robust, reproducible method of evaluating the performance of spectral imaging systems, as well as the ability to discriminate closely overlapping spectra. The slide consists of 6μm-diameter microspheres labeled with a series of spectrally overlapping dyes.
Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Calibration Type | Confocal Microscope Calibration, Fluorescence Microscope Calibration |
| Content And Storage | Store at room temperature. |
| Color | Assorted Colors |
| Product Type | Fluorescence Microscope Test Slide |
| Format | Suspension Beads |
| For Use With (Equipment) | Spectral Imaging System |
| Product Line | FocalCheck |
| Quantity | 1 Ea. |
| Shipping Condition | Room Temperature |
| Diameter (Metric) | 6 μm |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.