missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ HybriSlip™ Hybridization Cover, 40 mm x 22 mm, RNase free

Product Code. 10514833
Change view
Click to view available options
Quantity:
1 set
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10514833 1 set 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10514833 Supplier Invitrogen™ Supplier No. H18201
Black Friday Starts Here
Use promo code 27984
View all promotions
 Restricted Item
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed specifically for in situ hybridization

  • Does not require lengthy preparation or blocking procedures to prevent probe trapping or binding
  • Heat resistant and do not curl, even at high temperatures
  • Well-suited for denaturation steps or in situ PCR incubations

Cell Analysis, Cellular Imaging, Chromogenic In Situ Hybridization, Fluorescence In Situ Hybridization, In Situ Hybridization (ISH)

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY

Specifications

Type Hybridization Cover
Product Line HybriSlip
Dimensions 40 x 22 mm
Content And Storage Store at room temperature.
Quantity 1 set
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.