missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ TetraSpeck™ Microspheres, 1.0 μm, fluorescent blue/green/orange/dark red
Description
- Stained throughout with four different fluorescent dyes
- Excitation/emission peaks: 360/430nm (blue), 505/515nm (green), 560/580nm (orange) and 660/680nm (dark red)
- Facilitate the calibration of conventional fluorescence microscopes, confocal laser scanning microscopes, and associated image-processing equipment for both scientific and commercial imaging, especially for multicolor applications
Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Calibration Type | Confocal Microscope Calibration, Fluorescence Microscope Calibration |
| Content And Storage | Store in refrigerator 2°C to 8°C and protect from light. |
| Color | Orange, Dark Red, Blue, Green |
| Product Type | Microsphere |
| Format | Suspension Beads |
| Product Line | TetraSpeck |
| Quantity | 0.5 mL |
| Shipping Condition | Room Temperature |
| Diameter (Metric) | 1 μm |
For Research Use Only. Not for use in diagnostic procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?