Learn More
Invitrogen™ Vybrant™ DiI Cell-Labeling Solution
Description
DiI is weakly fluorescent until incorporated into membranes. This orange-red-fluorescent dye, which is spectrally similar to tetramethylrhodamine, is often used as a long-term tracer for neuronal and other cells. DiI is also available as a solid (D-282), as a paste (N-22880) or as crystals (D-3911).
Cell Analysis, Cell Proliferation, Cell Tracing & Tracking, Cell Viability, Proliferation & Function, General Cell Tracing, Microbial Tracking, Neuronal Tracing
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Color | Red-Orange |
| Content And Storage | Store at room temperature and protect from light. |
| For Use With (Equipment) | Fluorescence Microscope, Flow Cytometer |
| Quantity | 1 mL |
| Detection Method | Fluorescence |
| Product Line | Vybrant |
| Shipping Condition | Room Temperature |
| Label Type | Fluorescent Dye |
| Product Type | Cell Labeling |
| SubCellular Localization | Cell Membranes, Lipids |
Safety and Handling
- Vybrant DiI Cell-Labeling Solution
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P243-Take precautionary measures against static discharge.
- P264-Wash hands thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P370+P378-In case of fire: Use dry sand, dry chemical or alcohol-resistant foam to extinguish.
- P403+P235-Store in a well-ventilated place. Keep cool.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : ethanol
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.