Learn More
Molecular sieves, 13X, 3-4mm (0.12-0.16in) dia. pellets
Description
Some of the major applications include commercial gas drying, air plantfeed purification (simultaneous H2O and CO2 removal) and liquid hydrocarbon/natural gas sweetening (H2S and mercaptan removal).
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Particle Size | 1/8 in. |
| Sensitivity | Hygroscopic |
| Quantity | 1 kg |
| Physical Form | 1/8in Pellets |
| Solubility Information | It is insoluble in water. |
| Chemical Name or Material | Molecular sieves 13X, 3 to 4mm (0.12 to 0.16 in.) dia. pellets |
RUO – Research Use Only
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.