missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular sieves 3A, 8 to 12 mesh, Thermo Scientific Chemicals
77.25 EUR valid until 2024-07-31
Use promo code "23251" to get your promotional price.
Use promo code "23251" to get your promotional price.
Click to view available options
Quantity:
500 g
5 kg
25 kg
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Drying agent
Spécification
Color | Beige to Brown |
Bulk Density | 600g/L min. |
Packaging | Glass bottle |
Residual Water | 1.5% max. |
Water Adsorption | 20% min. (60% rel. humid.) |
Quantity | 500 g |
Physical Form | Beads |
Solubility Information | Solubility in water: insoluble. |
Chemical Name or Material | Molecular sieves 3A, 8 to 12 mesh |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'