Learn More
Molecular sieves, 4A, 3-5 mm (0.12-0.20in) beads
Description
Molecular sieves, 4A, 3-5 mm (0.12-0.20in) beads are useful in general gas drying applications.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Sensitivity | Hygroscopic |
| Quantity | 1000 g |
| Solubility Information | Insoluble in cold water,hot water,methanol,diethyl ether,n-octanol and acetone. |
| Chemical Name or Material | Molecular sieves, 4A, 3 to 5mm (0.12 to 0.20 in) beads |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.