missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular sieves, 5A, 3-4mm (0.12-0.16in) dia. pellets
Click to view available options
Quantity:
1 kg
5 kg
Unit Size:
1kg
5kg
Description
Molecular sieves, 5A, 3-4mm (0.12-0.16in) dia. Pellets is used as an sorbent.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Brown |
| Sensitivity | Hygroscopic |
| Quantity | 5 kg |
| Physical Form | Pellet |
| Solubility Information | Insoluble in water. |
| Chemical Name or Material | Molecular sieves 5A, 3 to 4mm (0.12 to 0.16 in.) dia. pellets |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction