missing translation for 'onlineSavingsMsg'
Learn More

Monel™ 400 gauze, 40 mesh woven from 0.25mm (0.01 in.) dia. wire, Thermo Scientific™

Product Code. 15406795
Change view
Click to view available options
Quantity:
150 x 150 mm
300 x 300 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15406795 150 x 150 mm Each
15416795 300 x 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15406795 Supplier Thermo Scientific Alfa Aesar Supplier No. 045163.GT
 Restricted Item
Estimated Shipment: 12-08-2026
Add to basket
This item is not returnable. View return policy

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material Monel™ 400 gauze
Name Note 40 mesh woven from 0.25mm (0.01 in.) dia. wire
Quantity 150 x 150 mm
Mesh Size 40 Mesh
Form Gauze
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.