missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Mono Pocket Sampler

Product Code. 15899251 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
600 mm
1000 mm
1500 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15899251 1500 mm Each
15809261 600 mm Each
15889251 1000 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15899251 Supplier Sampling Systems™ Supplier No. 1430S1500
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quick and easy to use sampler that has a GMP design, which means it can be stripped and cleaned very quickly. Sampling Systems™ Mono Pocket Sampler is suitable for taking discrete, zone samples from free flowing powders and granules.

  • For sampling free flowing powders and granules
  • Chemically resistant 316L stainless steel construction
  • Easy clean design
  • Quick and easy to use
  • Simply push into your powder and granules and twist the handle to take the sample
  • Ideal for chemical, food and pharmaceutical sampling

Specifications

Product Type Pocket Sampler
Material Stainless Steel (316L)
Includes One Sampling Point
Capacity (Metric) 20 mL
For Use With (Application) Powder Sampling
Diameter (Metric) 25 mm
Length (Metric) 1500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.