missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Mortar

Product Code. 12347462
Change view
Click to view available options
Capacity (Metric):
100 mL
120 mL
300 mL
Diameter (Metric) Outer:
80mm
100mm
120mm
Height (Metric):
60mm
75mm
90mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer Height (Metric) unitSize
12347462 100 mL 80mm 60mm Each
12662022 300 mL 120mm 90mm Each
12652022 120 mL 100mm 75mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12347462 Supplier Pyrex Supplier No. 718234
Estimated Shipment: 02-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Pyrex™ Borosilicate Glass for highest resistance to thermal shock and chemical corrosion. Pyrex™ Borosilicate Glass Mortar is a grinding bowl ideal for preparing compounds, mixing, and grinding powders. For use with Pyrex™ Pestle which is sold separately.

  • Manufactured from Pyrex™ Borosilicate Glass for highest resistance to thermal shock and chemical corrosion
  • For use with Pyrex™ Pestle (sold separately)
  • Ideal for preparing compounds, mixing, and grinding powders
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 80mm
Product Type Mortar
Material Borosilicate Glass
For Use With (Equipment) Pyrex™ Pestle
For Use With (Application) Ideal for preparing compounds, mixing and grinding powder
Height (Metric) 60mm
Capacity (Metric) 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.