missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic Moticam 1080N and 1080N BMH Digital Camera
Click to view available options
Display Type:
LCD 11.6 in.
Live
Unit Size:
Each
Description
- Integrated LCD screen with full HD display for superior image and video quality
- Effortless operation - no computer required for basic operations
- Onboard software and USB mouse control allows users to easily capture images, adjust settings and manage data
- Easily connects to monitor, projector or TV using HDMI
- USB port offers seamless integration with computer for advanced image analysis and storage using Motic Images Plus software
- Compact and portable
- Store images and videos directly onto the SD card to simiplfy data management, ensuring work on-the-go without needing a computer for every step
- Perfect for a wide range of applications including laboratory, research, industrial and education settings or fieldwork
- Suitable for PCB inspection, materials analysis and precision measuremtent
- Real-time measurement and annotations directly onto the display saves time and improves workflow efficiency
- Easily adjustable and customizable settings
- Durable - built to withstand various environmental conditions
Specifications
Specifications
| Type | Digital Camera |
| Autoclavable | Not Autoclavable |
| Camera Type | Moticam 1080N BMH Digital camera with LCD Screen |
| Color | Black |
| Compatibility (Operating System) | Microsoft Windows 7/8/10, MAC OSX, Linux or higher |
| Connector Types | USB 3.1 |
| Display Type | LCD 11.6 in. |
| Field of View | 6.46 mm |
| For Use With (Application) | High Resolution Image Printing |
| For Use With (Equipment) | Trinocular Microscope, C-mount Adapter |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction