missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic Moticam 1080N and 1080N BMH Digital Camera
Description
- Integrated LCD screen with full HD display for superior image and video quality
- Effortless operation - no computer required for basic operations
- Onboard software and USB mouse control allows users to easily capture images, adjust settings and manage data
- Easily connects to monitor, projector or TV using HDMI
- USB port offers seamless integration with computer for advanced image analysis and storage using Motic Images Plus software
- Compact and portable
- Store images and videos directly onto the SD card to simiplfy data management, ensuring work on-the-go without needing a computer for every step
- Perfect for a wide range of applications including laboratory, research, industrial and education settings or fieldwork
- Suitable for PCB inspection, materials analysis and precision measuremtent
- Real-time measurement and annotations directly onto the display saves time and improves workflow efficiency
- Easily adjustable and customizable settings
- Durable - built to withstand various environmental conditions
Specifications
Specifications
| Type | Digital Camera |
| Autoclavable | Not Autoclavable |
| Camera Type | Moticam 1080N Digital camera with LCD Screen |
| Color | Black |
| Compatibility (Operating System) | Microsoft Windows 7/8/10, MAC OSX, Linux or higher |
| Connector Types | USB 3.1 |
| Display Type | Live |
| Field of View | 6.46 mm |
| For Use With (Application) | High Resolution Image Printing |
| For Use With (Equipment) | Trinocular Microscope, C-mount Adapter |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?