missing translation for 'onlineSavingsMsg'
Learn More

Motic Moticam 1080N and 1080N BMH Digital Camera

Product Code. p-200112426
Click to view available options
Display Type:
LCD 11.6 in.
Live
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17954081

Brand: Motic 1100600101651

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Moticam 1080N and 1080N BMH deliver full HD live imaging via HDMI. Onboard software enables measurement, annotations and adjustments directly on-screen using a USB mouse. Save images directly to a micro SD card or connect via USB for simultaneous PC use with Motic Images Plus software.

  • Integrated LCD screen with full HD display for superior image and video quality
  • Effortless operation - no computer required for basic operations
  • Onboard software and USB mouse control allows users to easily capture images, adjust settings and manage data
  • Easily connects to monitor, projector or TV using HDMI
  • USB port offers seamless integration with computer for advanced image analysis and storage using Motic Images Plus software
  • Compact and portable
  • Store images and videos directly onto the SD card to simiplfy data management, ensuring work on-the-go without needing a computer for every step
  • Perfect for a wide range of applications including laboratory, research, industrial and education settings or fieldwork
  • Suitable for PCB inspection, materials analysis and precision measuremtent
  • Real-time measurement and annotations directly onto the display saves time and improves workflow efficiency
  • Easily adjustable and customizable settings
  • Durable - built to withstand various environmental conditions

Specifications

Type Digital Camera
Autoclavable Not Autoclavable
Camera Type Moticam 1080N Digital camera with LCD Screen
Color Black
Compatibility (Operating System) Microsoft Windows 7/8/10, MAC OSX, Linux or higher
Connector Types USB 3.1
Display Type Live
Field of View 6.46 mm
For Use With (Application) High Resolution Image Printing
For Use With (Equipment) Trinocular Microscope, C-mount Adapter
Head Style Trinocular
Includes CS ring adapter, focusable lens, 30 mm and 38 mm eyepiece adapters, Motic 4-dot calibration slide, macro tube, universal power supply, HDMI cable, USB cable, USB pendrive with Motic Images Plus 3.1
Memory No Internal Memory
Operating Temperature (Metric) -10°C to +60°C
Pixels 1920 x 1080 px
Power Supply Details External Power supply
Sensor Types CMOS IMX307
Sterility Non-sterile
Voltage 12 V
Warranty 2 Years
Frequency (Frame Rate) USB 30 fps, HDMI 60 fps
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.