missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Fully adapted and intuitive operations with three operation modes: Pipetting, Dispensing and Automated Dispensing
- Easy-to-use with true-pipetting rate detection and automated adjustment of dispensing rhythm
- Easily charge the battery with automatic charging stand
- Wide syringe tip compability
- Compatible with most standard syringe tips with its open system
- Can be used in either hand
- Extremely low activation force for more comfortable us
- High-precision motorized drive and lightweight design virtually eliminate the risk of Repetitive Strain Injuries (RSI)
- Easy one-handed operation leaves the other hand free for handling vessels
- Automatic tip size identification to make the pipette easier and faster to use
- Intuitive menu-driven operation to enable quick and simple set-up
- Large LCD screen so that all operating information is clearly displayed
Specifications
Specifications
| Certifications/Compliance | CE |
| Number of Channels | 1 |
| Type | Motorized Repetitive Dispensing Pipettor |
| Volume (Metric) | 1 to 100 mL |
| Includes | UK plug |
| Quantity | 1 Each |
| Temperature (Metric) Operating | 15°C to 40°C |
| Electrical Requirements | 230V, 50Hz, 500mA |
| Voltage | 230 V |
| Amperage | 500mA |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
