missing translation for 'onlineSavingsMsg'
Learn More

R&D Systems™ Mouse Methylcellulose Base Media

Product Code. 18401670
Change view
Click to view available options
Quantity:
90 mL
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
18401670 90 mL 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18401670 Supplier R&D Systems™ Supplier No. HSC006
  • ONLINE EXCLUSIVE PRICE
    440.96 €
    391.65 € / 1 sets
    Save 49.31 €
    11% Off
 Restricted Item
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For the support of mouse hematopoietic stem cell growth and differentiation

TRUSTED_SUSTAINABILITY

Specifications

Product Type Methylcellulose Base Media
Product Line R&D Systems
Quantity 90 mL
Content And Storage Store the unopened product at -20 to -70° C. Use a manual defrost freezer and avoid repeated freeze-thaw cycles. Do not use past expiration date.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.