missing translation for 'onlineSavingsMsg'
Learn More

R&D Systems™ Mouse Methylcellulose Complete Media

Product Code. 18402020
Change view
Click to view available options
Quantity:
100 mL
Unit Size:
100mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
18402020 100 mL 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18402020 Supplier R&D Systems™ Supplier No. HSC007
  • ONLINE EXCLUSIVE PRICE
    669.00 €
    632.10 € / 100mL
    Save 36.90 €
    5% Off
 Restricted Item
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For the differentiation and enumeration of murine hematopoietic stem cells, optimized with premium quality cytokines

TRUSTED_SUSTAINABILITY

Specifications

Product Type Methylcellulose Complete Media
Product Line R&D Systems
Quantity 100 mL
Content And Storage Store the unopened product at -20 to -70° C. Use a manual defrost freezer and avoid repeated freeze-thaw cycles. Do not use past expiration date.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.