missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Mouth Spatulas Made of Birchwood

Product Code. 17813664
Change view
Click to view available options
Length (English):
0.49 ft.
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Unit Size
17813664 0.49 ft. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17813664 Supplier Heinz Herenz Supplier No. 1091307
  • ONLINE EXCLUSIVE PRICE
    5.31 €
    3.69 € / Pack of 50
    Save 1.62 €
    30% Off
 Restricted Item
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mouth spatulas made of birchwood.

  • Mouth spatulas
  • Made of birchwood
  • Size approximately: 150 x 18 x 1.6 mm
  • M6: smooth edges

Specifications

Product Type Tongue Depressor
Grade Medical
Length (English) 0.49 ft.
Length (Metric) 150 mm
Material Birch Wood
Size Standard
Autoclavable Not Autoclavable
Color Brown
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.