missing translation for 'onlineSavingsMsg'
Learn More

Welch-Ilmvac™ Dry, Oil-Free, One-Stage Direct-Drive Diaphragm Pumps, Ultimate Pressure <75 Mbar

Product Code. 11882243 Shop All Welch Ilmvac Products
Change view
Click to view available options
Model:
MP 1201 E
MPC 1201 E
MPC 301 E
MPC 601 E
Applications:
Chemical Duty
Standard Duty
No. of Pump Heads:
1
2
4
Air Displacement:
138/151 L/min.
38/41 L/min.
63/70 L/min.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Applications No. of Pump Heads Air Displacement Unit Size
11882243 MP 1201 E Standard Duty 4 138/151 L/min. Each
11802831 MPC 301 E Chemical Duty 1 38/41 L/min. Each
11892243 MPC 601 E Chemical Duty 2 63/70 L/min. Each
11822253 MPC 1201 E Chemical Duty 4 138/151 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11882243 Supplier Welch-Ilmvac™ Supplier No. 411741
Estimated Shipment: 24-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Welch-Ilmvac™ Dry, Oil-Free Diaphragm Pumps are available in a standard-duty format (with an exhaust silencer) and a chemical-duty format (with a gas ballast valve). Featuring a one-stage direct drive, these pumps can deliver an ultimate pressure of <75 Mbar at noise levels of <44-45 dB.

  • Product Type: Diaphragm Pump
  • Oil-Free: Yes
  • Number of Stages: One
  • Drive Type: Direct Drive
  • Ultimate Pressure: Less than 75 Mbar
  • Power Supply: 230V, 50/60Hz
TRUSTED_SUSTAINABILITY

Specifications

Motor Type Direct Drive
Includes Exhaust Silencer
Electrical Requirements 230 V
Depth (Metric) 380 mm
Model MP 1201 E
Noise Level <44 dB
Wattage 370 w
Weight (Metric) 18.3 kg
Product Line Oil-Free Diaphragm Pump
Flow Rate 138/151 L/min.
Frequency 50/60 Hz
Overall Height (Metric) 170 mm
Overall Width (Metric) 230 mm
Pump Type Vacuum System
Air Displacement 138/151 L/min.
No. of Pump Heads 4
Oil Capacity Oil-Free
Applications Standard Duty
No. of Stages 1
Maximum Pressure <75 Mbar
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.