missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ AIN-93M Mineral Mix, Powdered

Product Code. 11421452 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
2 kg
10 kg
50 kg
Unit Size:
10kg
2kg
50kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11421452 50 kg 50kg
11401452 2 kg 2kg
11411452 10 kg 10kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11421452 Supplier MP Biomedicals™ Supplier No. 0296040150
  • ONLINE EXCLUSIVE PRICE
    2560.00 €
    2426.55 € / 50kg
    Save 133.45 €
    5% Off
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

AIN-93M Mineral Mix, Powdered, for rodents.

  • Used for maintenance of adult rodents
  • Not available in pellet form

Specifications

Product Type Animal Diet
Components Calcium Carbonate 35.7%, Monopotassium phosphate 19.6%, Potassium Citrate monohydrate 7.078%, Sodium Chloride 7.4%, Potassium Sulfate 4.66%, Ma gnesium Oxide 2.4%, Ferric Citrate 0.606%, Zinc Carbonate 0.165%, Man ganese Carbonate 0.063%, Copper Carbonate 0.03%, Potassium Iodate 0.001%, Sodium Selenate, Anhydrous 0.00103%, Ammonium Molybdate.4H2O 0.000795%, Sodium Metasilicate.9H2O 0.145%, Chromium Potassium Sulfate.12H2O 0.0275%, Lithium Chloride 0.00174%, Boric Acid 0.008145%, Sodium Fluoride 0.00635%, Nickel Carbonate 0.00318%, Ammonium Vanadate 0.00066%, Powdered Su gar 22.1%
Format Powder
For Use With (Application) Diet for maintenance of adult Rodent
Quantity 50 kg
Species Rodent
Storage Requirements 15°C to 30°C

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.