missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Glycerol, 80% Sterile Solution

Product Code. 11377709 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
100 mL
500 mL
Unit Size:
100mL
500mL
Product Code. Quantity unitSize
11377709 100 mL 100mL
11387709 500 mL 500mL
2 options
This item is not returnable. View return policy

Product Code. 11377709

Brand: MP Biomedicals™ 113055034

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Excellent for freezing bacterial and yeast strains

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 15° to 30°C
Product Type Glycerol
Sterility Sterile
Quantity 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.