missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix A, 2 mL Tubes

Product Code. 10591758 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
100 x 2 mL Tubes
50 x 2 mL Tubes
500 x 2 mL Tubes
Unit Size:
Pack of 100
Pack of 50
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10591758 100 x 2 mL Tubes Pack of 100
12719670 50 x 2 mL Tubes Pack of 50
11442410 500 x 2 mL Tubes Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10591758 Supplier MP Biomedicals™ Supplier No. 116910100
Discount Lab Supplies
Use promo code 28170
View all promotions
 Restricted Item
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For all sample types except soil for the subsequent isolation of genomic DNA. Lysing Matrix A impact-resistant tubes contain garnet matrix and one 1/4 in. ceramic sphere.

  • Tube Size: 2mL
  • Sample Type: Animal tissues, plants, bacteria, yeast, fungi, algae, insects, nematodes
  • Molecule to be Enriched: DNA
  • Grinding matrix is chemically inert and will not bind nucleic acids

Specifications

Bead Type Garnet Matrix, 1/4 in. Ceramic Sphere
Content And Storage Store at Room Temperature.
Sample Type Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix A
Quantity 100 x 2 mL Tubes
RNase Rnase-free

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.