missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix M, 2 mL Tubes
Shop All MP Biomedicals Products
Click to view available options
Quantity:
50 x 2 mL
100 x 2 mL
10 x 50 mL
25 x 15 mL
500 x 2 mL
50 x 15 mL
50 x 50 mL
Unit Size:
Pack of 10
Pack of 100
Pack of 25
Pack of 50
Pack of 500
Description
Impact-resistant Lysing Matrix M can be used with FastPrep instruments or similar bead beater. Used to grind hard or brittle tissues and to isolate intact viruses from infected tissues. Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.
- Tube size: 2 mL
- Samples types: Bone, Heart, Lung, Seeds, Skeletal Muscles, Spores, Food, Plants, Roots, Fixed Samples, Tough Tissues
- Matrix composition: one 1/4 in. (6.35 mm) diameter zirconium oxide ceramic grinding sphere
Specifications
Specifications
| Bead Type | Quarter inch diameter Zirconium Oxide Coated Ceramic Sphere |
| Sample Type | Animal Tissues, Plants |
| DNase | Dnase-free |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Includes | Extra bag of spheres |
| Matrix | Lysing Matrix M |
| Quantity | 50 x 2 mL |
| RNase | RNase-free |
| Sample Volume | Up to 500 mg per prep |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction