missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix Z, 2 mL Tubes
Tous les produits MP Biomedicals Produits
Click to view available options
Quantity:
50 x 2 mL
100 x 2 mL
500 x 2 mL
Conditionnement:
Pack of 100
Pack of 50
Pack of 500
Description
Lysing Matrix Z tubes can be used with FastPrep instruments or similar bead beaters. They are ideal for lysis of animal and plant tissue and whole insects. Lysing Matrix Z is an alternative to the very aggressive Lysing Matrix A for applications such as RNA and protein isolation from very tough tissue.
- Tube size: 2 mL
- Samples types: Animal tissue, plant tissue, tough stems, roots, seeds, whole insects
- Matrix composition: 2 mm diameter yttria-stabilized zirconium oxide beads
Spécification
Spécification
| Bead Type | Yttria-stabilized Zirconium Oxide |
| Sample Type | Animal Tissues, Plants, Insects |
| DNase | Dnase-free |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Matrix | Lysing Matrix Z |
| Quantity | 50 x 2 mL |
| RNase | RNase-free |
| Sample Volume | Less than 200 mg per prep |
Sécurité et traitement
Identifiant produit
- Lysing Matrix Z, 96-Well Rack (1.2 mL)
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Yttria-Stabilized Zirconium Oxide beads
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu